Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Ducting Hose, 8 In. ID, 25 ft. L, PVC

  • Zoro #: G0411905
  • Mfr #: 2024-0800-2025
$200.78
  • Hose Inside Dia.: 8 in
  • Hose Length: 25 ft
  • Max. Working Pressure @ 70 F: 7 psi
See full product details
This item ships free.

Hi-Tech Duravent #2024-0800-2025 Specifications

  • Zoro #: G0411905
  • Mfr #: 2024-0800-2025
Hose Inside Dia.: 8 in Hose Length: 25 ft
Max. Working Pressure @ 70 F: 7 psi Hose Color: Clear
Temp. Range: -20 Degrees to 180 Degrees F Inside Dia.: 8"
Type - Ducting Hose: Industrial Ducting Hose Length - Ducting Hose: 25 ft.
Number of Plies: 1 Color - Ducting Hose: Clear
Max. Pressure - Ducting Hose: 7 psi Ducting Hose Length: 25 ft.
Ducting Hose Material: Reinforced PVC Vacuum Rating - Ducting Hose: 2.50" Hg
Material: Reinforced PVC Length: 25 ft.
Color: Clear Ducting Hose Type: Industrial Ducting Hose
Ducting Hose Max. Pressure: 7 psi Ducting Hose Inside Dia.: 8"
Vacuum Rating: 2.50 in Hg Bend Radius - Ducting Hose: 6.0"
Item: Industrial Ducting Hose Ducting Hose Bend Radius: 6.0"
Inside Dia. - Ducting Hose: 8" Ducting Hose Color: Clear
Max. Pressure: 7 psi Operating Temp. Range: -20 Degrees to 180 Degrees F
Ducting Hose Vacuum Rating: 2.50" Hg Bend Radius: 6 in
Material - Ducting Hose: Reinforced PVC Hose Tube Material: PVC
Hose Reinforcement Material: Not Reinforced Duct Hose Type: Duct Hose for Air
Not Recommended Chemicals: Chips & Shavings, Cutting Oil, Liquids, Water For Media Type: Dust, Fumes
Compatible Chemicals: Dust, Fumes Water: X
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial Ducting Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 2.50 in Hg, Max. Working Pressure @ 70 F 7 psi, Temp. Range -20 Degrees to 180 Degrees F, Bend Radius 6 in

Reviews of Hi-Tech Duravent #2024-0800-2025