Ducting Hose, 8 In. ID, 25 ft. L, Rubber

HI-TECH DURAVENT| Zoro #: G1373881| Mfr #: 0658-0800-0601

$423.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Flow: 1550 cfm
Inside Dia.: 8"
Item: Industrial Ducting Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373881 Mfr #: 0658-0800-0601
Max. Flow: 1550 cfmInside Dia.: 8"
Item: Industrial Ducting HoseMaterial: Santoprene Thermoplastic Rubber
Operating Temp. Range: -60 Degrees to 275 Degrees FLength: 25 ft.
Number of Plies: 1Application: Dust
Bend Radius: 5.9"Vacuum Rating: 8" Hg
Max. Pressure: 12 psiColor: Black and Blue
Country of Origin (subject to change): United States

Description

Industrial Ducting Hose, Application Dust, Material Santoprene Thermoplastic Rubber, Color Black and Blue, Inside Dia. 8 In., Length 25 ft., Bend Radius 5.9 In., Max. Pressure 12 psi, Vacuum Rating 8 In. Hg, Max. Flow 1550 cfm, Operating Temp. Range -60 Degrees to 275 Degrees F, Number of Plies 1

Reviews