Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Ducting Hose, 8 In. ID, 25 ft. L, Urethane

HI-TECH DURAVENT| Zoro #: G1017037| Mfr #: 0630-0800-0501

$605.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 8"
Item: Industrial Ducting Hose
Material: Urethane
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1017037 Mfr #: 0630-0800-0501
Inside Dia.: 8"Item: Industrial Ducting Hose
Material: UrethaneOperating Temp. Range: -60 Degrees to 180 Degrees F
Length: 25 ft.Number of Plies: 2
Bend Radius: 6.1"Max. Flow: 1600 cfm
Vacuum Rating: 2" HgMax. Pressure: 3 psi
Color: ClearCountry of Origin (subject to change): United States

Description

Dura-Thane LD 30 - Polyurethane wall with steel wire helix

Reviews