customer-service Help
Hi-Tech Duravent

Ducting Hose, 8 In. ID, 25 ft. L, Urethane

Hi-Tech Duravent Ducting Hose, 8 In. ID, 25 ft. L, Urethane 2032-0800-2025
Hover or click to zoom Tap to zoom
$386.67
  • Hose Inside Dia.: 8 in
  • Hose Length: 25 ft
  • Max. Working Pressure @ 70 F: 11 psi
See full product details
This item ships free.

Total: $386.67

Hi-Tech Duravent #2032-0800-2025 Specifications

  • Hose Inside Dia.: 8 in
  • Hose Length: 25 ft
  • Max. Working Pressure @ 70 F: 11 psi
  • Hose Color: Clear
  • Temp. Range: -65 Degrees to 200 Degrees F
  • Color - Ducting Hose: Clear
  • Inside Dia.: 8"
  • Length: 25 ft.
  • Inside Dia. - Ducting Hose: 8"
  • Length - Ducting Hose: 25 ft.
  • Item: Industrial Ducting Hose
  • Ducting Hose Bend Radius: 5.5"
  • Bend Radius: 5.5 in
  • Vacuum Rating - Ducting Hose: 11.00" Hg
  • Ducting Hose Material: Urethane
  • Material: Urethane
  • Bend Radius - Ducting Hose: 5.5"
  • Ducting Hose Length: 25 ft.
  • Type - Ducting Hose: Industrial Ducting Hose
  • Vacuum Rating: 11.00 in Hg
  • Ducting Hose Max. Pressure: 11 psi
  • Operating Temp. Range: -65 Degrees to 200 Degrees F
  • Number of Plies: 1
  • Max. Pressure: 11 psi
  • Ducting Hose Color: Clear
  • Ducting Hose Inside Dia.: 8"
  • Material - Ducting Hose: Urethane
  • Ducting Hose Type: Industrial Ducting Hose
  • Color: Clear
  • Ducting Hose Vacuum Rating: 11.00" Hg
  • Max. Pressure - Ducting Hose: 11 psi
  • Hose Tube Material: Polyurethane
  • Duct Hose Type: Duct Hose for Wood Chips and Pellets
  • Hose Reinforcement Material: Not Reinforced
  • Not Recommended Chemicals: Liquids, Water
  • For Media Type: Chips & Shavings, Cutting Oil, Dust, Fumes
  • Compatible Chemicals: Chips & Shavings, Cutting Oil, Dust, Fumes
  • Water: X
  • Country of Origin (subject to change): United States

Description

Industrial Ducting Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Clear, Vacuum Rating 11.00 in Hg, Max. Working Pressure @ 70 F 11 psi, Temp. Range -65 Degrees to 200 Degrees F, Bend Radius 5.5 in

Reviews of Hi-Tech Duravent #2032-0800-2025