Ducting Hose, 8 In. ID, 25 ft. L, Urethane

HI-TECH DURAVENT| Zoro #: G2072831| Mfr #: 2035-0800-2025

$1302.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 8"
Item: Industrial Ducting Hose
Material: Urethane
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2072831 Mfr #: 2035-0800-2025
Inside Dia.: 8"Item: Industrial Ducting Hose
Material: UrethaneOperating Temp. Range: -20 Degrees to 200 Degrees F
Length: 25 ft.Number of Plies: 1
Bend Radius: 8.8"Vacuum Rating: 10" Hg
Max. Pressure: 7 psiApplication: Dust
Color: ClearCountry of Origin (subject to change): United States

Description

UFD-SD - Static dissipative polyurethane with embedded steel wire helix

Reviews