Ducting Hose, 8 In. x 12 ft. L, Fiberglass

HI-TECH DURAVENT| Zoro #: G1570177| Mfr #: 0214-0800-0001

$399.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 8"
Item: Industrial Ducting Hose
Material: Silicone Coated Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1570177 Mfr #: 0214-0800-0001
Inside Dia.: 8"Item: Industrial Ducting Hose
Material: Silicone Coated FiberglassReinforcement: Fiberglass
Operating Temp. Range: -75 Degrees to 500 Degrees FLength: 12 Ft.
Number of Plies: 2Bend Radius: 7.8"
Max. Flow: 1600 cfmVacuum Rating: 3" Hg
Max. Pressure: 7 psiColor: Orange
Country of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Silicone Coated Fiberglass, Color Orange, Inside Dia. 8 In., Length 12 ft., Bend Radius 7.8 In., Max. Pressure 7 psi, Vacuum Rating 3 In. Hg, Max. Flow 1600 cfm, Operating Temp. Range -75 Degrees to 500 Degrees F, Number of Plies 2, Fiberglass Reinforcement

Reviews