LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Ducting Hose, 8 In. x 25 ft. L, Fiberglass

HI-TECH DURAVENT| Zoro #: G0666172| Mfr #: 0250-0800-0002

$155.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL-94V-0
Material: PVC Coated Fiberglass
Max. Flow: 1830 cfm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666172 Mfr #: 0250-0800-0002
Standards: UL-94V-0Material: PVC Coated Fiberglass
Max. Flow: 1830 cfmInside Dia.: 8"
Max. Pressure: 2 psiNumber of Plies: 1
Operating Temp. Range: -20 Degrees to 200 Degrees FVacuum Rating: 0.7" Hg
Bend Radius: 2.0"Color: Gray
Length: 25 ft.Country of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material PVC Coated Fiberglass, Color Gray, Inside Dia. 8 In., Length 25 ft., Bend Radius 2.0 In., Max. Pressure 2 psi, Vacuum Rating 0.7 In. Hg, Max. Flow 1830 cfm, Operating Temp. Range -20 Degrees to 200 Degrees F, Number of Plies 1, Standards UL-94V-0

Reviews