Ducting Hose, 9 In. ID, 25 ft. L, Rubber

HI-TECH DURAVENT| Zoro #: G1719977| Mfr #: 2009-0900-1025

$580.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inside Dia.: 9"
Item: Industrial Ducting Hose
Material: Thermo Plastic Rubber with Polyester Fabric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1719977 Mfr #: 2009-0900-1025
Inside Dia.: 9"Item: Industrial Ducting Hose
Material: Thermo Plastic Rubber with Polyester FabricOperating Temp. Range: -60 Degrees to 275 Degrees F
Number of Plies: 2Vacuum Rating: 10" Hg
Max. Pressure: 8 psiBend Radius: 11.0"
Length: 25 ft.Color: Black
Country of Origin (subject to change): United States

Description

Industrial Ducting Hose, Material Thermo Plastic Rubber with Polyester Fabric, Color Black, Inside Dia. 9 In., Length 25 ft., Bend Radius 11.0 In., Max. Pressure 8 psi, Vacuum Rating 10 In. Hg, Operating Temp. Range -60 Degrees to 275 Degrees F, Number of Plies 2

Reviews