Welding Blanket, 150 ft. High x 0.032" Wide x 3-1/4 ft. Thick

HI TEMP| Zoro #: G1550123| Mfr #: R51-39-32

$1622.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Welding Protection Sub-Category: Blankets
Features: Solvent Resistant, Water Resistant, will Not Produce Toxic Gases when Exposed to Intense Heat or Flame
Thickness: 0.032"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1550123 Mfr #: R51-39-32
Welding Protection Sub-Category: BlanketsFeatures: Solvent Resistant, Water Resistant, will Not Produce Toxic Gases when Exposed to Intense Heat or Flame
Thickness: 0.032"Item: Welding Blanket Roll
With Grommet / Without Grommet: Without GrommetColor: Red
Height: 3-1/4 ft.Material: Silicone Coated Fiberglass
Width: 150 ft.Standards: ANSI FM 4950
Withstand Temp.: 1750 Degrees FMaterial Weight: 32 oz./sq. yd.
Country of Origin (subject to change): Canada

Description

Welding Blanket Roll, Protective Height 3 ft. 3 In., Protective Width 150 ft., Protective Color Red, Protective Material Silicone Coated Fiberglass, Protective Thickness 0.032 In., Material Weight 32 oz./sq. yd., Withstand Temp. 1750 Degrees F, Without Grommet, Features Solvent Resistant, Water Resistant, will Not Produce Toxic Gases when Exposed to Intense Heat or Flame, Standards ANSI FM 4950

Reviews