KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Welding Blanket, 147.6 ft. W, 5.08 ft. H

HI TEMP| Zoro #: G0750644| Mfr #: R51-61-32

$2407.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 150 ft.
Material Weight: 32 oz./sq. yd.
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0750644 Mfr #: R51-61-32
Width: 150 ft.Material Weight: 32 oz./sq. yd.
Color: RedWithstand Temp.: 1750 Degrees F
Item: Welding Blanket RollFeatures: Solvent Resistant, Water Resistant, will Not Produce Toxic Gases when Exposed to Intense Heat or Flame
With Grommet / Without Grommet: Without GrommetHeight: 5 ft.
Thickness: 0.032"Material: Silicone Coated Fiberglass
Standards: ANSI FM 4950Welding Protection Sub-Category: Blankets
Country of Origin (subject to change): Canada

Description

Welding Blanket Roll, Protective Height 5 ft., Protective Width 150 ft., Protective Color Red, Protective Material Silicone Coated Fiberglass, Protective Thickness 0.032 In., Material Weight 32 oz./sq. yd., Withstand Temp. 1750 Degrees F, Without Grommet, Features Solvent Resistant, Water Resistant, will Not Produce Toxic Gases when Exposed to Intense Heat or Flame, Standards ANSI FM 4950

Reviews