SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Welding Blanket, 75 ft. High x 0.032" Wide x 3-1/4 ft. Thick

HI TEMP| Zoro #: G2429201| Mfr #: R51-39-32-25

$731.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedMaterial: Silicone Coated FiberglassThickness: 0.032"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2429201 Mfr #: R51-39-32-25
Color: RedMaterial: Silicone Coated Fiberglass
Thickness: 0.032"Material Weight: 32 oz./sq. yd.
Height: 3-1/4 ft.With Grommet / Without Grommet: Without Grommet
Welding Protection Sub-Category: BlanketsItem: Welding Blanket Roll
Width: 75 ft.Features: Solvent Resistant, Water Resistant, will Not Produce Toxic Gases when Exposed to Intense Heat or Flame
Standards: ANSI FM 4950Withstand Temp.: 1750 Degrees F
Country of Origin (subject to change): Canada

Description

Welding Blanket Roll, Protective Height 3 ft. 3 In., Protective Width 75 ft., Protective Color Red, Protective Material Silicone Coated Fiberglass, Protective Thickness 0.032 In., Material Weight 32 oz./sq. yd., Withstand Temp. 1750 Degrees F, Without Grommet, Features Solvent Resistant, Water Resistant, Will Not Produce Toxic Gases when Exposed to Intense Heat or Flame, Standards ANSI FM 4950

Reviews