SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Welding Blanket, 73.8 ft. W, 5.08 ft., Red

HI TEMP| Zoro #: G1029655| Mfr #: R51-61-32-25

$1142.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Solvent Resistant, Water Resistant, will Not Produce Toxic Gases when Exposed to Intense Heat or FlameThickness: 0.032"Material: Silicone Coated Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1029655 Mfr #: R51-61-32-25
Features: Solvent Resistant, Water Resistant, will Not Produce Toxic Gases when Exposed to Intense Heat or FlameThickness: 0.032"
Material: Silicone Coated FiberglassMaterial Weight: 32 oz./sq. yd.
Standards: ANSI FM 4950Welding Protection Sub-Category: Blankets
Withstand Temp.: 1750 Degrees FColor: Red
Width: 75 ft.Height: 5 ft.
Item: Welding Blanket RollWith Grommet / Without Grommet: Without Grommet
Country of Origin (subject to change): Canada

Description

Welding Blanket Roll, Protective Height 5 ft., Protective Width 75 ft., Protective Color Red, Protective Material Silicone Coated Fiberglass, Protective Thickness 0.032 In., Material Weight 32 oz./sq. yd., Withstand Temp. 1750 Degrees F, Without Grommet, Features Solvent Resistant, Water Resistant, will Not Produce Toxic Gases when Exposed to Intense Heat or Flame, Standards ANSI FM 4950

Reviews