This item is Discontinued.

Hickory Hardware Hickory Hardware P3593-SN 3 In. Surge Satin Nickel Cabinet Pull P3593-SN

Hickory Hardware P3593-SN 3 In. Surge Satin Nickel Cabinet Pull (Discontinued)

  • Mfr # P3593-SN
  • Zoro # G303687714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3593-SN
Zoro #
G303687714
UPC #
-
Country of Origin
China

Description

Hickory Hardware has been the cabinet hardware industry leader in design and finish since 1893. Cabinet hardware is the easiest and one of the least expensive ways to update your home.
Any piece of Hickory Hardware will add that simple update you have been looking for.

  • Dimensions in. - 4.82 L x 0.42 W x 0.99 H
  • Dimensions mm - 122.43 L x 10.67 W x 25.15 H
  • Center to Center - 3.00 in. 76.20 mm
  • UPC - 078555826604
  • Style - Contemporary
  • Finish - Satin Nickel
  • Appearance - Satin Brushed
  • Shape - Ornate
  • Collection - Surge
  • Material - Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.