Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Electronics
/
Security & Surveillance
/
Security Alarms and Warnings
/
Security Identification Supplies
/
Credentials, Cards, Crescendo C1150, Iclass 32K/Prox
Shop All Security Identification Supplies
Shop Alternate Products
This Product is Discontinued
Hid
Credentials, Cards, Crescendo C1150, Iclass 32K/Prox (Discontinued)
Mfr #
401150A
Zoro #
G9386109
This Product is Discontinued
Shop for all Security Identification Supplies
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: Credentials, Cards, Crescendo C1150, Iclass 32K/Prox
$30.75
Product Information
Brand
Hid
MFR #
401150A
Zoro #
G9386109
Country of Origin
Unknown
Category
Security Identification Supplies
Restrictions
This item has been restricted from sale in the following states: CA
From the Manufacturer
Reviews
Explore More Products
Hid Security Alarms and Warnings