Skip to Main Content
customer-service Help

ZEUS Gamma ZG Series 10" 600 W Max Subwoofer

  • Zoro #: G0611679
  • Mfr #: ZG10D4
Hifonics ZEUS Gamma ZG Series 10" 600 W Max Subwoofer ZG10D4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$74.71
  • Country of Origin (subject to change): China
See full product details
Out of Stock

Hifonics #ZG10D4 Specifications

  • Zoro #: G0611679
  • Mfr #: ZG10D4
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Looking for a powerful subwoofer for your car? The Hifonics ZEUS Gamma ZG Series 10" 600 W Subwoofer is ready to rumble with"Power from the Gods." This subwoofer has spade style terminals for easy installation. The pressure treated blue foam surround along with the ZEUS spider helps keep the piston motion of the subwoofer linear and distortion free. Its vented aluminum former holds a 2" voice coil while allowing the heat to be exchanged for less distortion. The specialized Hifonics cotton spider, along with the surround, allow the ZEUS Gamma woofer to handle more power with minimum distortions. The unique Hifonics heavy-duty powder coated steel frame allows back venting, which exchanges heat with cool air, resulting in more power handling and increased reliability. And the vented high energy motor assembly on this 10" subwoofer increases power handling and increases SPL.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Hifonics #ZG10D4