Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ZEUS Gamma ZG Series 600W Max 4-Channel Class A/B Amp

  • Zoro #: G0620474
  • Mfr #: ZG-600.4
Hifonics ZEUS Gamma ZG Series 600W Max 4-Channel Class A/B Amp ZG-600.4
Hifonics ZEUS Gamma ZG Series 600W Max 4-Channel Class A/B Amp ZG-600.4
$145.21
  • Country of Origin (subject to change): Philippines
See full product details
Out of Stock

Hifonics #ZG-600.4 Specifications

  • Zoro #: G0620474
  • Mfr #: ZG-600.4
Country of Origin (subject to change): Philippines
Feedback Help us improve our product information

Description

This Hifonics ZEUS Gamma ZG Series 4 Channel Class AB Amp delivers a maximum of 600 watts for serious power for your car's stereo system. It uses Simpatico coil design (SPC) that features dual coil PWM MOSFET power supply for minimum heat and maximum current levels through the Ultra-Fi output devices. The aluminum heatsink provides superior heat dissipation plus this 4 channel car amp has both RCA inputs and high level input to maximize installation flexibility. The full range car amp can be run in 4 channel or bridged mono mode. Connection types are angled for ease of access while creating a clean wire management profile. For"Power from the Gods," choose Hifonics!

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Hifonics #ZG-600.4