3M
Grab Handle, 11 in., Stainless Steel
Mfr # 1002800
Zoro # G0089997
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Overall Width 1 1/2 in
- For Use With 38ZD79
- Size 11"
- Overall Length 10 in
Explore More Products
- OHD Lip Extension Springs, Spring (Slide Bar 51-70
- NESTLE WATERS Poland Springs Spring Water 20 oz 75720-07615
- SERCO Safety Leg Assemblies, Safety Leg Assemb 3-4667
- SERCO Safety Leg Assemblies, Safety Leg Assemb 3-1137
- VESTIL Dock Shelter Guard Post 36" SGP-36
- SERCO Lip Extension Springs, Spring (Damper) A 333-035
- KELLEY Safety Leg Linkages/Rollers, Roller 1-1/ 041-041
- PENTALIFT Lip Extension Springs, Extension Spring 097-0038
- DLM Snubber Springs, Snubber Spring . (Doth2 OTH2555
- MCGUIRE Lip Keepers, Lip Keeper 511-286
- POWR-FLITE Powr-Flite® Industrial Push Sweeper - PS320 PS320
- 3M Dock Parts