Shop Alternate Products
This Product is Discontinued
3M
Splash Guards, Black, 12x18 In, PR (Discontinued)
Mfr # 1005700
Zoro # G0714366
This Product is Discontinued
Key Features
- Type DuraFlex
- Material Rubber
- Length 12 in
- Width 18 in
- Includes Mounting hardware