Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

18" Carabiner Bungee, Polypropylene

  • Zoro #: G0090058
  • Mfr #: 9417400

$3.48

Details
  • Length: 18"
  • Includes: (1) 18" Bungee Cords
  • Color: Blue
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Highland #9417400 Specifications

  • Zoro #: G0090058
  • Mfr #: 9417400
Length: 18" Includes: (1) 18" Bungee Cords
Color: Blue Hardware Material: Anodized Aluminum
For Use With: Carabiner Bungee Cord Item: Bungee Cord
Body Material: Polypropylene Covering, Multi-Strand Rubber Cords Country of Origin (subject to change): Cambodia

Description

Tiedowns, bungee cords, bungee straps, and truck cargo nets stabilize and secure your load, keeping in still while you're in motion. Take a look at the features for Highland Bungee Cord. Length: 18", Color: Blue.

Reviews of Highland #9417400