Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Truckbed Net, S-Hooks, 60in.L., Black

  • Zoro #: G0090119
  • Mfr #: 9500500

$19.99

  • Item: Cargo Net
  • Cargo Net Length: 6 ft. 6"
  • Number of Mounting Points: 20
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Highland #9500500 Specifications

  • Zoro #: G0090119
  • Mfr #: 9500500
Item: Cargo Net Cargo Net Length: 6 ft. 6"
Number of Mounting Points: 20 Tensile Strength: 75 lb.
Cargo Net End Material: Polypropylene Color: Black
Square Hole Size: 6-1/2" Width: 78"
Cargo Net End Type: Hook Cargo Net Material: Polypropylene/Rubber
End Type: S-Hook Body Material: Polyproplene Covering, Multi-Strand Rubber Cords
Includes: 20 plastic hooks Cargo Net Width: 5 ft.
For Use With: Pickups Hardware Material: Molded Polypropylene "S" Hooks
Cargo Net Shape: Rectangle Length: 60"
Manufacturers Warranty Length: 90 Days Limited Country of Origin (subject to change): Hong Kong

Description

Using tiedowns to wrap bundles of poles, lumber, or similar long items helps maintain safety while transporting or storing the supplies. Here is some additional information about Highland Cargo Net. Length: 60", Width: 78", Color: Black.

Reviews of Highland #9500500