Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Truckbed Net, Adjustable Hook, 55in.L.

  • Zoro #: G0090100
  • Mfr #: 9500600

$20.22

Details
  • Color: Black
  • Body Material: Polypropylene Mesh, Polyester Webbing
  • Cargo Net End Type: Hook
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Highland #9500600 Specifications

  • Zoro #: G0090100
  • Mfr #: 9500600
Color: Black Body Material: Polypropylene Mesh, Polyester Webbing
Cargo Net End Type: Hook Cargo Net End Material: Plastic
Width: 78" For Use With: Pickups
Hardware Material: Plastic Ladder Lock Buckle Cargo Net Width: 4 ft. 7"
Number of Mounting Points: 6 Cargo Net Length: 6 ft. 6"
Includes: 6 hooks with toggle balls, mesh interior netting Cargo Net Material: Polypropylene/Polyester
Length: 55" Manufacturers Warranty Length: 90 Days Limited
Cargo Net Shape: Rectangle End Type: Adjustable Hook
Item: Cargo Net Country of Origin (subject to change): China

Description

Tiedowns differ by length, width, load capacity and construction materials, among other factors. Here is some additional information about this Cargo Net : LENGTH: 55", WIDTH: 78", COLOR: Black

Reviews of Highland #9500600