October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Folding Arch Ramp, 750 lb., PK2

  • Zoro #: G0090207
  • Mfr #: 1129200

$185.95

Details
  • Width: 12"
  • Item: Folding Arch Ramp
  • Load Capacity: 750 lb.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Highland #1129200 Specifications

  • Zoro #: G0090207
  • Mfr #: 1129200
Width: 12" Item: Folding Arch Ramp
Load Capacity: 750 lb. Type: Aluminum
Length: 9-1/2" Height: 51"
Material: Aluminum Country of Origin (subject to change): China

Description

Highland Folding Arch Ramp include characteristics like: Width: 12", Type: Aluminum, Material: Aluminum.

Reviews of Highland #1129200