Highland

Invisible Tape, Mending, 0.50 in Wx36 yd L

Highland Invisible Tape, Mending, 0.50 in Wx36 yd L 6200121296
Hover or click to zoom Tap to zoom
  • Item: Invisible Tape,Mending,0.50 in Wx36 yd L
  • Width: 0.5"
  • Color: Clear
  • Material: Plastic
  • Length: 36 yds
  • Weight: 0.063 lbs
  • Size: 0.5" x 36 yds
  • Finish: Matte
See full product details
$5.31

Must order in multiples of 6


Subtotal: $31.86

Highland #6200121296 Specifications

  • Item: Invisible Tape,Mending,0.50 in Wx36 yd L
  • Width: 0.5"
  • Color: Clear
  • Material: Plastic
  • Length: 36 yds
  • Weight: 0.063 lbs
  • Size: 0.5" x 36 yds
  • Finish: Matte
  • Country of Origin (subject to change): United States

Description

Invisible Tape,Mending,0.50 in Wx36 yd L

Reviews of Highland #6200121296

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.