DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Splash Guards, Black, 7x13 In, PR

HIGHLAND| Zoro #: G2228685| Mfr #: 1072700

$8.87 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 7"
Includes: Mounting hardware
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2228685 Mfr #: 1072700
Length: 7"Includes: Mounting hardware
Color: BlackMaterial: Molded Rubber
Width: 13"Type: Passenger Car
Application: Universal Fit for Compact through Full Size Vehicles for Front, and Rear FendersItem: Splash Guards
Country of Origin (subject to change): China

Description

Splash Guards, Passenger Car, Black, Material Molded Rubber, Length 7 In, Width 13 In, Universal Fit for Compact through Full Size Vehicles for Front and Rear Fenders, Includes Mounting Hardware, Package Quantity 1 Pair

Reviews