Splash Guards, Black, 9x15 In, PR

HIGHLAND| Zoro #: G2128077| Mfr #: 1007042

$10.32 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2128077 Mfr #: 1007042
Includes: Mounting HardwareItem: Splash Guards
Application: Universal Fit for Noncommercial Truck, Van, SUV, Pickup Trucks, RVs, and MinivansLocking Mechanism: -
Width: 15"Type: DuraFlex
Material: Molded RubberLength: 9"
Color: BlackCountry of Origin (subject to change): China

Product Description

Splash Guards, DuraFlex, Black, Material Molded Rubber, Length 9 In, Width 15 In, Universal Fit for Non Commercial Truck, Van, SUV, Pick Up Trucks , RVs and Mini Vans, Includes Mounting Hardware, Package Quantity 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.