Highlanderhome
LaserCut Metal Privacy Fence, PlantSpot, Rust, 24" x 48"/pc
- Zoro #: G2455587
- Mfr #: PlantSpot_Rust_1pc

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $112.82
Highlanderhome #PLANTSPOT_RUST_1PC Specifications
- Zoro #: G2455587
- Mfr #: PlantSpot_Rust_1pc
- Country of Origin (subject to change): China
Description
Laser Cut Metal panel are the ideal screen to hide an unsightly neighbor’s backyard, to block unwanted direct sunlight, create privacy or to frame an outdoor room. All our outdoor screens are of the highest quality and designed to resist corrosion through all seasons. Our outdoor screens are robust, yet lightweight and are protected by a robust and scratch-resistant powder coat, ensuring that they will stand the test of time in both commercial and residential settings. All screen includes all necessary assembly hardware. Product come with 1 pieces of 24x48 inch (2x4 ft)laser cut metal panel. Precision laser cut from thick gauge galvanized steel. Features a sturdy and attractive frame for a great look and easy installation.Ready to use, no sealing, painting or maintenance required. Mounts on gates, fences, walls and free-standing frames. Conceal trash bins, pool or A/C equipment, unsightly objects. Resistant to water, mold, mildew and termites.Minimal expansion and contraction, suitable in all climates.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Highlanderhome #PLANTSPOT_RUST_1PC
Explore more
- HIGHLANDERHOME LaserCut Metal Privacy Fence, FallingLeaf, Black, 48"x72"/Set FallingLeaf_Black_3pcCombo
- HIGHLANDERHOME LaserCut Metal Privacy Fence, TreeLeaves, Black, 48"x72"/Set TreeLeaves_Black_3pcCombo
- HIGHLANDERHOME LaserCut Metal Privacy Fence, TreeInOne, Rust, 48"x72"/Set TreeInOne_Rust_3pcCombo
- HIGHLANDERHOME LaserCut Metal Privacy Fence, LeaveWave, Rust, 24" x 48"/pc LeaveWave_Rust_1pc
- HIGHLANDERHOME LaserCut Metal Privacy Fence, WeepingWillow, Rust, 48"x72"/Set WeepingWillow_Rust_3pcCombo
- HIGHLANDERHOME LaserCut Metal Privacy Fence, CirclePoints, Black, 24" x 48"/pc CirclePoints_Black_1pc
- ZORO SELECT Barbed Wire, 2 Barbed Pt., 12-1/2 ga. 4LVN9
- YARDGARD Hardware Cloth, 23 ga., 1/4", 48"X50 ft. 308239B
- MIDWEST AIRLINES Midwest Air 308415B 12 in. x 50 ft. Poultry Netting; 1 in. Mesh 721284
- YARDGARD Welded Wire Fence, 12.5 ga., 60"X100 ft. 308323A
- FIELD GUARDIAN Field Guardian AF17250 17 Gauge Aluminum Wire - 250 ft. AF17250
- Highlanderhome Fences & Gates