Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

My First Hidden Pictures, Banana Search

  • Zoro #: G000936580
  • Mfr #: 9781684371679
$5.91 /ea

Order in multiples of 2

  • Includes: 1 paperback book
  • Recommended Age: 3-6 years
  • Color: Multi
See full product details
Orders over $75 ship free.

Highlights #9781684371679 Specifications

  • Zoro #: G000936580
  • Mfr #: 9781684371679
  • Includes: 1 paperback book
  • Recommended Age: 3-6 years
  • Color: Multi
  • Material: Paper
  • Recommended Grade: Grade PK-1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This entertaining activity book is full of Hidden Pictures scenes that are a just-right level of challenge for younger kids. Each full-color puzzle includes a hidden banana and other objects to find — more than 150 in all. Kids will be delighted by the humorous puzzle scenes like a backyard campout and friends playing dress-up in an attic. There’s an additional activity with each scene, like drawing, coloring, dot-to-dots, matching games and more. Banana Search is part of the My First Hidden Pictures puzzle collection, specially created for kids ages 3 to 6. Achievable puzzles give kids a boost in self-esteem when they become successful solvers. And they’re just plain fun, too!

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Highlights #9781684371679