Highside
AC Leak Repair Quick Service Kit, 2 oz.
- Mfr # HS60002
- Zoro # G8567106
$100.99
/ea
Subtotal: $100.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Application Leak Detection
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- HIGHSIDE Trax Bubble Leak Detector, 12oz HS24010
- HIGHSIDE Joint Sealing Compound, 4 oz., Blue HS10004
- HIGHSIDE Leak Lock Gold Joint Sealing, Teflon, 4oz HS11004
- HIGHSIDE Joint Sealing Compound, 1 oz., Blue HS10001
- HIGHSIDE AC Leak Repair Kit Refill, PK2 HS60022
- HIGHSIDE Acid Neutralizer Quick Service Kit, 2 oz. HS18002
- DOW FROST Inhibited Propylene Glycol, 5 gal, Yellow 9992157
- DIVERSITECH Insta Charge Liquid Refrigerant Connector RC-1
- ZORO SELECT Vibration Absorber, 14 3/4 In Length 6AWP7
- HOSHIZAKI Bin Top Kit, 22 in. Machine to 44 in. Bin HS-2035
- TRANE Cov03520 Cover; Condenser Pvc, COV03520
- Highside AC & Refrigeration Accessories