Highside
Leak Lock Gold Joint Sealing, Teflon, 4oz
- Zoro #: G8566966
- Mfr #: HS11004
Hover or click to zoom Tap to zoom
Key Features
- Size: 4 oz
- Application: Pipe Joint Sealant
- Compound Type: Paste
- Color: Gold
- Temp. Range: -200 Degrees to 400 Degrees F
- Max. Working Pressure: 10,000 psi
$24.49
Subtotal: $24.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HIGHSIDE Joint Sealing Compound, 1 oz., Blue HS10001
- HIGHSIDE Trax Bubble Leak Detector, 12oz HS24010
- HIGHSIDE Leak Lock Gold Joint Sealing, Teflon1.3oz HS11001
- HIGHSIDE Acid Neutralizer, 4 oz., Clear HS18004
- HIGHSIDE AC Leak Repair Quick Service Kit, 2 oz. HS60002
- HIGHSIDE AC Leak Repair Kit Refill, PK2 HS60022
- NU-CALGON Leak Repair Sealant, w/Injector System 4050-05
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/4 in. V48AC-2C
- COMPONENT HARDWARE Alum Condensate Evap, 18" Cord Set T12-0372
- MUELLER INDUSTRIES 3/8 in. x 7/8 in. x 3/8 in. x 50 ft. Air Conditioner Line Set 61480500
- BLUE MAGIC 12OZ RefrigerantSealer 6540
- Highside AC & Refrigeration Accessories