Highside
Thawzone Liquid Deydrant Quick Kit, 2 oz.
- Mfr # HS17002
- Zoro # G8566993
$75.49
/ea
Subtotal: $75.49
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Size 2 oz
- Color clear
- Application Frees Frozen Systems
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- HIGHSIDE Trax Bubble Leak Detector, 12oz HS24010
- HIGHSIDE Leak Lock Gold Joint Sealing, Teflon1.3oz HS11001
- HIGHSIDE Leak Lock Gold Joint Sealing, Teflon, 4oz HS11004
- HIGHSIDE Thawzone Liquid Deydrant Quick Rfl, 2 oz. HS17022
- HIGHSIDE Acid Neutralizer, 4 oz., Clear HS18004
- HIGHSIDE Joint Sealing Compound, 4 oz., Blue HS10004
- TOTALTOOLS 2 oz A/C Oil Injector R134a TO62982
- DIVERSITECH CO2 Cartridges, PK12 SGC-12
- DOW FROST Inhibited Propylene Glycol, 1 gal, Yellow 9992158
- DIVERSITECH Conduit Kit, Liquid Tight, 4 ft L, # 10THHN 6-12-4
- NU-CALGON Cooling Water Treatment, Ty-Ion C70, 5 gal 7597-05
- Highside AC & Refrigeration Accessories