Hillman
10# Splt Lockwash 5/16In
- Zoro #: G7682960
- Mfr #: 661301

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $68.13
Hillman #661301 Specifications
- Zoro #: G7682960
- Mfr #: 661301
- Material: Steel
- Finish: Zinc
- Package Quantity: 2300
- Inside Dia.: 5/16"
- System of Measurement: Inches
- Size: 5/16"
- Style: Split
- Package Type: 10lb Box
- Country of Origin (subject to change): United States
Description
Engineered to provide more uniform load distribution split lock washers are great for any indoor/outdoor project. Ideal for situations where potential loosening from corrosion or vibration is a concern split lock washers are used to prevent nuts and bolts from coming loose. These fasteners contain split ends that help lock into the mating material thus providing a locking feature when tightened beneath a nut. The zinc finish provides moderate corrosion resistance. Use with treated lumber in applications with like nuts and bolts of similar diameter. *
Restrictions and Compliance
- This item has been restricted from sale in the following states: No