customer-service Help
Hillman

10# Splt Lockwash 5/8In

Hillman 10# Splt Lockwash 5/8In 661305
Tap to zoom
Hover or click to zoom
$56.81
  • Material: Steel
  • Finish: Zinc
  • Package Quantity: 400
See full product details
Orders over $75 ship free.

Total: $56.81

Hillman #661305 Specifications

  • Material: Steel
  • Finish: Zinc
  • Package Quantity: 400
  • Inside Dia.: 5/8"
  • System of Measurement: Inches
  • Size: 5/8"
  • Style: Split
  • Package Type: 10lb Box
  • Country of Origin (subject to change): China

Description

Engineered to provide more uniform load distribution split lock washers are great for any indoor/outdoor project. Ideal for situations where potential loosening from corrosion or vibration is a concern split lock washers are used to prevent nuts and bolts from coming loose. These fasteners contain split ends that help lock into the mating material thus providing a locking feature when tightened beneath a nut. The zinc finish provides moderate corrosion resistance. Use with treated lumber in applications with like nuts and bolts of similar diameter. *

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Hillman #661305