Shop Alternate Products
This Product is Discontinued
Hillman
Anch Blts W/N&W 1/2X12 (Discontinued)
Mfr # 260332
Zoro # G3686692
This Product is Discontinued
Key Features
- Material Steel
- Finish Plain
- System of Measurement Inches
- Length 12"
- System Of Measurement Inches