Hillman
Anchr Lok/Blt5/16X1.5B35
- Zoro #: G3685432
- Mfr #: 370825

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $23.40
Hillman #370825 Specifications
- Zoro #: G3685432
- Mfr #: 370825
- Anchor Dia.: 5/16"
- Anchor Length: 1-1/2"
- Material: Steel
- Package Quantity: 35
- Head Type: Hex
- Finish: Zinc
- Primary Color: Silver
- Package Type: Mini Box
- Country of Origin (subject to change): Taiwan, Province of China
Description
Concrete Sleeve Anchors' design allows them to anchor into concrete brick and block. Turning the nut pulls the working end of the sleeve anchor up through the sleeve expanding and anchoring itself securely in the base material. Sleeve anchors have many uses including but not limited to frame installations electrical and mechanical attachments and masonry applications. *
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Hillman #370825
Explore more
- Hillman Mini Sleev Anc 3/8X3 370828
- Hillman Anchr Lok/Blt 5/8X3"Bx10 370813
- Hillman Anchr Lok/Blt5/16X2.5B35 370826
- Hillman Slv Anc Rawl 1/2 X 2-3/4 370838
- Hillman Slv Anc Rawl 3/8 X 3-1/2 370836
- Hillman Slv Anc Rawl 3/8 X 3 370835
- Hillman Slv Anc Rawl 3/8 X 2-1/4 370834
- Hillman Anchr Lok/Blt5/8X4.5Bx10 370814
- Powers 1/4"x1-3/8" Acorn Head Lokbolt As All Steel Sleeve Anchor 100/Box 05150S-PWR
- Powers 5/16"x1-1/2" Hex Head Lokbolt As All Steel Sleeve Anchor 100/Box 05005S-PWR
- Hillman Sleeve Anchors