Shop Alternate Products
This Product is Discontinued
Hillman
Anchr Wedge1/4X2.25"Bx40 (Discontinued)
Mfr # 370980
Zoro # G3251100
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc
- Package Type Mini Box
- Thread Type USS Coarse
- Primary Color Silver