customer-service Help
Hillman

Ch Rd Ms Z10-24X3/8

Hillman Ch Rd Ms Z10-24X3/8 90227
Tap to zoom
Hover or click to zoom
$7.84
  • Drive Type: Combination
  • Head Type: Round
  • Dia./Thread Size: #10
See full product details
Orders over $75 ship free.

Total: $7.84

Hillman #90227 Specifications

  • Drive Type: Combination
  • Head Type: Round
  • Dia./Thread Size: #10
  • Size: #10 x 3/8"
  • Finish: Zinc
  • Length: 3/8"
  • System of Measurement: Inches
  • Basic Material: Steel
  • Package Quantity: 100
  • Package Type: C-Pak
  • Point Type: Blunt
  • Primary Color: Silver
  • Thread Type: USS Coarse
  • Country of Origin (subject to change): United States

Description

Zinc round-head combo-drive machine screws have a machine-cut thread throughout the length of their shank. Fasten with either a Phillips or slot screwdriver to reduce risk of over-tightening and protect the screw and fastened material. If nuts are needed use with nuts of the same finish and threading for proper fit. Use for any indoor or outdoor projects. #10-24 coarse thread x 3/8 length. *

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Hillman #90227