customer-service Help
Hillman

Expandets Blue 1In

Hillman Expandets Blue 1In 370729
Tap to zoom
Hover or click to zoom
$10.65
  • Anchor Material: Plastic
  • Finish: Blue
  • Length: 1"
See full product details
Orders over $75 ship free.

Total: $10.65

Hillman #370729 Specifications

  • Anchor Material: Plastic
  • Finish: Blue
  • Length: 1"
  • Size: #14 x 1"
  • Color: Blue
  • Dia.: #14
  • Package Quantity: 100
  • Package Type: C-Pak
  • Country of Origin (subject to change): Denmark

Description

The expandet anchor is designed for light duty fastening applications in concrete block brick or stone. Use them with sheet metal or wood screws for proper installation. The ribs on the anchor body prevent it from turning while tightening the screw. (Screws are not included.) We recommend this anchor for light duty static applications where holding power isn't a critical factor. *

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Hillman #370729