Hillman Fasteners
50Lb 1" Hg Fence Staple
- Zoro #: G206990300
- Mfr #: 461634
Hover or click to zoom Tap to zoom
Key Features
- Item: Fence Staples
- Leg Length (In.): 1
- Gauge: 9
- Construction: Hot-Dipped Galvanized Steel
- Material: Steel
- Color: Silver
$110.65
Subtotal: $110.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Hillman Fasteners
- MFR #461634
- Zoro #G206990300
- Country of OriginChina
- Category Heavy Duty Staples
Dimensions
Leg Length (In.) | 1 |
Details
Item | Fence Staples |
Gauge | 9 |
Construction | Hot-Dipped Galvanized Steel |
Material | Steel |
Color | Silver |
Reviews of Hillman Fasteners #461634
Explore more
- HILLMAN FASTENERS 10K 1.75" Sheath Staple 461772
- HILLMAN FASTENERS 50Lb 1.75" Fence Staple 461635
- HILLMAN FASTENERS Lb 1" Galv Fence Staple 461477
- HILLMAN FASTENERS 50Lb 3/4"Poultry Staple 461638
- HILLMAN FASTENERS 50Lb 1.5" Fence Staple 461636
- HILLMAN FASTENERS 5Lb 3/4" Poultry Staple 461534
- HILLMAN FASTENERS 1K 1X1/4 18Ga Staple 461780
- HILLMAN FASTENERS 10K 2"16Ga Finis Staple 461774
- PRIME-LINE Copper, Size # 1, Hog Ring Fasteners (100-count) HR 14001
- ARROW FASTENER Arrow JT21 7/16 in. W X 3/8 in. L 23 Ga. Wide Crown Light Duty Staples 1000 pk 276
- DENT FIX EQUIPMENT STAPLES M-CLIP (50pk) DF800MC
- Hillman Fasteners