Hillman Fasteners
50Lb 1.5" Fence Staple
- Zoro #: G606990306
- Mfr #: 461636
Hover or click to zoom Tap to zoom
Key Features
- Item: Fence Staples
- Leg Length (In.): 1 1/2
- Gauge: 9
- Construction: Hot-Dipped Galvanized Steel
- Material: Steel
- Color: Silver
$105.00
Subtotal: $105.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hillman Fasteners #461636 Specifications
- Zoro #: G606990306
- Mfr #: 461636
- UPC #: 8236487893
- Item: Fence Staples
- Leg Length (In.): 1 1/2
- Gauge: 9
- Construction: Hot-Dipped Galvanized Steel
- Material: Steel
- Color: Silver
- Country of Origin (subject to change): China
Reviews of Hillman Fasteners #461636
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HILLMAN FASTENERS 50Lb 1" Hg Fence Staple 461634
- HILLMAN FASTENERS 5Lb 1.5" Fence Staple 461300
- HILLMAN FASTENERS #9 Galv Dbl Pt Staple 122661
- HILLMAN FASTENERS 10K 1.5" Sheath Staple 461771
- HILLMAN FASTENERS 50Lb 3/4"Poultry Staple 461638
- HILLMAN FASTENERS 5Lb 3/4" Poultry Staple 461534
- HILLMAN FASTENERS 1K 1X1/4 18Ga Staple 461780
- SENCO Staples, 16 ga., 3/4 in. L, PK10000 P11BAB
- BOSTITCH WIRE STAPLS 1-1/4""3000PK SX50351-1/4G
- ARROW 600 Series Staples 1/4" 1000 count, 30PK 60430
- KYOCERA Staple Cartridge For Df-730 5AX82010
- Hillman Fasteners