Shop Alternate Products
This Product is Discontinued
Hillman
Galv Hx Lags 5/16X3 (Discontinued)
Mfr # 812042
Zoro # G3680270
This Product is Discontinued
Key Features
- System of Measurement Inches
- Material Steel
- Finish Galvanized
- Length 3"
- Head Dia. 5/16"