Skip to Main Content
customer-service Help
Hillman

Galv Split Lockwash 1/2

Hillman Galv Split Lockwash 1/2 811059
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.83
  • Country of Origin (subject to change): United States
See full product details
Out of Stock
Total: $18.83

Hillman #811059 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Engineered to provide more uniform load distribution     split lock washers are great for any indoor/outdoor project. Ideal for situations where potential loosening from corrosion or vibration is a concern     split lock washers are used to prevent nuts and bolts from coming loose. These fasteners contain split ends that help lock into the mating material     thus providing a locking feature when tightened beneath a nut. The hot-dipped galvanized finish provides superior corrosion resistance. Use with treated lumber in applications with like nuts and bolts of similar diameter. *

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Hillman #811059