customer-service Help
Hillman

Grade 2 Hex Bolt, Steel

Hillman Grade 2 Hex Bolt,  Steel 190438
Tap to zoom
Hover or click to zoom
$57.46
  • Basic Material: Steel
  • Fastener Finish: Zinc
  • Head Type: Hex Bolt
See full product details
Orders over $75 ship free.

Total: $57.46

Hillman #190438 Specifications

  • Basic Material: Steel
  • Fastener Finish: Zinc
  • Head Type: Hex Bolt
  • System of Measurement: Inch
  • Diameter: 5/8"
  • Drive Type: External Hex
  • Cap Screw Type: Hex Bolt
  • Head Type - Bolts: Hex
  • Size: 5/8"-11 x 6-1/2"
  • Thread Type: USS Coarse
  • Package Quantity: 25
  • Length: 6-1/2"
  • Item: Hex Bolt
  • Finish: Zinc
  • Material Grade: Grade 2
  • Point Type: Blunt
  • Package Type: C-Pak
  • Country of Origin (subject to change): China

Description

Hex bolts are machine bolts that have been designed to adhere facing materials to prevent shear movement; specifically for use in wood to wood wood to metal or metal to metal applications. Zinc grade 2 hex bolts are recommended for most general uses and are corrosion resistant for typical use. Be sure to pre-drill any holes and to use washers and nuts that are a similar grade and finish. *

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Hillman #190438