Hillman
Grade 2 Hex Bolt, Steel
- Zoro #: G3695530
- Mfr #: 190492

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.74
Hillman #190492 Specifications
- Zoro #: G3695530
- Mfr #: 190492
- Basic Material: Steel
- Fastener Finish: Zinc
- Head Type: Hex Bolt
- System of Measurement: Inch
- Diameter: 3/4"
- Head Type - Bolts: Hex
- Material Grade: Grade 2
- Size: 3/4"-10 x 2"
- Item: Hex Bolt
- Length: 2"
- Thread Type: USS Coarse
- Cap Screw Type: Hex Bolt
- Finish: Zinc
- Package Quantity: 20
- Drive Type: External Hex
- Primary Color: Silver
- Point Type: Blunt
- Package Type: C-Pak
- Country of Origin (subject to change): United States
Description
Hex bolts are machine bolts that have been designed to adhere facing materials to prevent shear movement; specifically for use in wood to wood wood to metal or metal to metal applications. Zinc grade 2 hex bolts are recommended for most general uses and are corrosion resistant for typical use. Be sure to pre-drill any holes and to use washers and nuts that are a similar grade and finish. *
Restrictions and Compliance
- This item has been restricted from sale in the following states: No