Shop Alternate Products
This Product is Discontinued
Hillman
Grade 2 Hex Bolt, Steel (Discontinued)
Mfr # 221012
Zoro # G3684437
This Product is Discontinued
Key Features
- System of Measurement Inch
- Finish Zinc
- Thread Type USS Coarse
- Size 5/16"-18 x 1-1/2"
- Package Type C-Pak