Hillman
Grade 5 Hex Head Cap Screw, Steel
- Zoro #: G3676816
- Mfr #: 200075

Tap to zoom
Hover or click to zoom
$22.27
- Basic Material: Steel
- Fastener Thread Style: Partially Threaded
- Head Type: Hex
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.27
Hillman #200075 Specifications
- Zoro #: G3676816
- Mfr #: 200075
- Basic Material: Steel
- Fastener Thread Style: Partially Threaded
- Head Type: Hex
- System of Measurement: Inch
- Size: 5/16"-18 x 1-1/2"
- Head Type - Bolts: Hex
- Diameter: 5/16"
- Drive Type: External Hex
- Item: Hex Head Cap Screw
- Material Grade: Grade 5
- Thread Type: USS Coarse
- Length: 1-1/2"
- Finish: Zinc
- Cap Screw Type: Hex Head Cap Screw
- Grade: 5
- Package Quantity: 100
- Package Type: C-Pak
- Primary Color: Silver
- Point Type: Blunt
- Country of Origin (subject to change): China
Description
Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these grade 5 partially threaded screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *
Restrictions and Compliance
- This item has been restricted from sale in the following states: No