Hillman
Grade 5 Hex Head Cap Screw, Steel
- Zoro #: G3678730
- Mfr #: 200192

Tap to zoom
Hover or click to zoom
$28.51
- Basic Material: Steel
- Fastener Thread Style: Partially Threaded
- Head Type: Hex
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $28.51
Hillman #200192 Specifications
- Zoro #: G3678730
- Mfr #: 200192
- Basic Material: Steel
- Fastener Thread Style: Partially Threaded
- Head Type: Hex
- System of Measurement: Inch
- Head Type - Bolts: Hex
- Material Grade: Grade 5
- Package Quantity: 50
- Drive Type: External Hex
- Item: Hex Head Cap Screw
- Grade: 5
- Cap Screw Type: Hex Head Cap Screw
- Length: 2-1/2"
- Finish: Zinc
- Thread Type: USS Coarse
- Size: 7/16"-14 x 2-1/2"
- Diameter: 7/16"
- Package Type: C-Pak
- Point Type: Blunt
- Primary Color: Silver
- Country of Origin (subject to change): United States
Description
Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these grade 5 partially threaded screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Hillman #200192
Explore more
- Hillman Grade 2 Hex Bolt, Steel 811624
- Hillman Grade 5 Hex Head Cap Screw, Steel 200003
- Hillman Grade 2 Hex Bolt, Steel 190057
- Hillman Grade 5 Hex Head Cap Screw, Steel 200141
- Hillman Hx Bolts Uss Z 1/4X1 7190015
- Hillman Grade 2 Hex Bolt, Steel 190090
- Hillman M8X60 Class 8.8 Hex Head Cap Screw, Steel 916294
- Hillman Grade 2 Hex Bolt, Steel 190420
- Zoro Select 1"-14 Grade 8 Hex Head Cap Screw, Steel U04360.101.1000
- Zoro Select M16-1.50 Class 8.8 Hex Head Cap Screw, Steel, PK 10 M01060.160.0100
- Zoro Select M20-2.50 Class 8.8 Hex Head Cap Screw, Steel, PK 40 L01000.200.0065
- Hillman Hex Head Cap Screws