Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Grade 8 Hex Head Cap Screw, Steel

  • Zoro #: G3691918
  • Mfr #: 220136
Tap to zoom
Hover or click to zoom
$20.18
  • Basic Material: Steel
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
See full product details
Out of Stock

Hillman #220136 Specifications

  • Zoro #: G3691918
  • Mfr #: 220136
  • Basic Material: Steel
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Cap Screw Type: Hex Head Cap Screw
  • Material Grade: Grade 8
  • Item: Hex Head Cap Screw
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these grade 8 partially threaded screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Hillman #220136