Hillman
Grade 8 Hex Head Cap Screw, Steel
- Zoro #: G3687657
- Mfr #: 220235

Tap to zoom
Hover or click to zoom
$51.98
- Basic Material: Steel
- Fastener Thread Style: Partially Threaded
- Head Type: Hex
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $51.98
Hillman #220235 Specifications
- Zoro #: G3687657
- Mfr #: 220235
- Basic Material: Steel
- Fastener Thread Style: Partially Threaded
- Head Type: Hex
- System of Measurement: Inch
- Thread Type: USS Coarse
- Size: 1/2"-13 x 2-1/2"
- Head Type - Bolts: Hex
- Item: Hex Head Cap Screw
- Package Quantity: 50
- Diameter: 1/2"
- Material Grade: Grade 8
- Drive Type: External Hex
- Length: 2-1/2"
- Finish: Zinc - Yellow Dichromate
- Grade: 8
- Cap Screw Type: Hex Head Cap Screw
- Package Type: C-Pak
- Point Type: Blunt
- Primary Color: Silver
- Country of Origin (subject to change): United States
Description
Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these grade 8 partially threaded screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Hillman #220235
Explore more
- Hillman Grade 8 Hex Head Cap Screw, Steel 220486
- Hillman Grade 5 Hex Head Cap Screw, Steel 200192
- Hillman Grade 2 Hex Bolt, Steel 190549
- Hillman Grade 5 Hex Head Cap Screw, Steel 210066
- Hillman Grade 2 Hex Bolt, Steel 190510
- Hillman M6X30 Class 8.8 Hex Head Cap Screw, Steel 916204
- Hillman Grade 2 Hex Bolt, Steel 190126
- Hillman Grade 2 Hex Bolt, Steel 190444
- Fabory M6-1.00 Class 8.8 Hex Head Cap Screw, Steel, PK 100 M01230.060.0080
- Fabory 5/16"-24 Grade 8 Hex Head Cap Screw, Steel, PK 50 N04360.031.0325
- Fabory 7/8"-14 Grade 5 Hex Head Cap Screw, Steel, PK 5 U01060.087.0175
- Hillman Hex Head Cap Screws