Shop Alternate Products
This Product is Discontinued
Hillman
Grade 8 Hex Head Cap Screw, Steel (Discontinued)
Mfr # 220253
Zoro # G3686972
This Product is Discontinued
Key Features
- System of Measurement Inch
- Finish Zinc - Yellow Dichromate
- Thread Type USS Coarse
- Size 1/2"-13 x 4"
- Package Type C-Pak