Hillman
Grade 8 Hex Head Cap Screw, Steel
- Zoro #: G3684979
- Mfr #: 220256

Tap to zoom
Hover or click to zoom
$44.98
- Basic Material: Steel
- Fastener Thread Style: Partially Threaded
- Head Type: Hex
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $44.98
Hillman #220256 Specifications
- Zoro #: G3684979
- Mfr #: 220256
- Basic Material: Steel
- Fastener Thread Style: Partially Threaded
- Head Type: Hex
- System of Measurement: Inch
- Drive Type: External Hex
- Head Type - Bolts: Hex
- Grade: 8
- Finish: Zinc - Yellow Dichromate
- Thread Type: USS Coarse
- Diameter: 1/2"
- Cap Screw Type: Hex Head Cap Screw
- Material Grade: Grade 8
- Item: Hex Head Cap Screw
- Size: 1/2"-13 x 4-1/2"
- Package Quantity: 25
- Length: 4-1/2"
- Package Type: C-Pak
- Point Type: Blunt
- Primary Color: Silver
- Country of Origin (subject to change): United States
Description
Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these grade 8 partially threaded screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *
Restrictions and Compliance
- This item has been restricted from sale in the following states: No